No-Hub x Spigot Cast Iron Sanitary Cross with 2 45 Degree Same Side Openings

NHSCR24ISS

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
  • Excellent sound-deadening qualities
  • Made in the USA
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Premier piping system that withstands extreme temperatures and conditions

SPECIFICATIONS

ASTM Specifications
ASTM A-888
Application
DWV
Clean Bagged
No
End Connection 1
No Hub
End Connection 2
No Hub
End Connection 3
No Hub
End Connection 4
Spigot
End Connections
No Hub x Spigot
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Size 3
3 in
Fitting Size 4
3 in
Fitting Sizes
3 in
Fitting Type
Sanitary, Straight
Material
Cast Iron
Material Type
NH 33F

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday