L Size Full Body Harness
No-Tangle™ L Size Full Body Harness
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stand-up back D-ring
- Body belt/hip pad with side D-rings
- No-tangle design
- Revolver™ vertical torso adjusters
- Repel™ webbing
- Built-in lanyard keepers
- Shoulder pads
- Tongue buckle leg straps
- Protected labels, equipped with i-Safe™
- Impact Indicator
Specifications
- Clothing Size:
- L
- Collection:
- No-Tangle™
- Color Finish Name:
- Yellow
- Material:
- Plastic
- Material Type:
- Polyester
- Work Load Limit:
- 420 lb