L Size No-Tangle Full Body Vest Style Harness

You last purchased this on
 

No-Tangle™ L Size No-Tangle Full Body Vest Style Harness

This product requires certification to purchase.
Brand image
You last purchased this on
 

No-Tangle™ L Size No-Tangle Full Body Vest Style Harness

  • Fast #
  • Part #DBS1102000
  • Item #4622944
  • Manufacturer Part #DBS 1102000
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Stand-up back D-ring
  • Tongue buckle leg straps
  • No-tangle design
  • Protected labels, equipped with i-Safe™
  • Revolver™ vertical torso adjusters
  • Impact Indicator
  • Built-in lanyard keepers
  • Repel™ webbing
  • Features i-Safe™ covered label/written record panels
  • Requires Certification

Specifications

Clothing Size:
Universal
Collection:
No-Tangle™
Color Finish Name:
Yellow
Material:
Plastic
Material Type:
Polyester
Work Load Limit:
420 lb