Noble Company
Pro-Slope™ 20 in x 40 in Plastic Shower Pan Liner
Part #NOB212 | Item #2404788 | Manufacturer Part #212
Call for Pricing
EACH
Size:
20 in x 40 inSHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Eliminates the cause of mold, fungus and order
- Light and easy to cut
- No mortar, no mixing, no curing
- Durable
Documents
Specifications
Collection: Pro-Slope™
Length: 40 in
Material: Plastic
Material Type: Expanded Polystyrene
Size: 20 in x 40 in
Thickness: 0.25 in
Width: 20 in