Noble Company
Pro-Slope™ 60 in x 60 in Plastic Shower Pan Liner
Part #N213 | Item #3059711 | Manufacturer Part #213
Call for Pricing
EACH
Size:
60 in x 60 inSHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Extend or trim to fit shower configuration
- Eliminates the cause of mold, fungus and odor
- No mortar, no mixing, no curing
Documents
Specifications
Collection: Pro-Slope™
Length: 60 in
Material: Plastic
Material Type: Expanded Polystyrene
Size: 60 in x 60 in
Thickness: 1.25 in
Width: 60 in