100W 5-Light Medium E-26 Incandescent Chandelier in Antique Bronze
Noma 100W 5-Light Medium E-26 Incandescent Chandelier in Antique Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Utilizes mixed finishes.
- Features soft angles and curved lines.
- Antique Bronze finish.
- Flat metal straps form elegant frame.
Specifications
- ADA Compliant:
- No
- Application:
- Lighting
- CSA Certified:
- No
- Collection:
- Noma
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched White
- Height:
- 26 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional, Luxe, Traditional
- Material:
- Steel
- Number of Lights:
- 5
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 17.84 lb
- Width:
- 28-1/2 in