0 items

Nomaco Insulation 1/2 in. 3 ft. Fiberglass Insulation

FPIDM

Inside Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Inside Diameter
5/8 in
Length
3 ft
Material
Fiberglass
Thickness
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday