0 items

Nomaco Insulation Imcolock® 1/2 in. Split Seal Pipe Insulation in Black

N6IL04808

Inside Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Acceptable for use with heat tracing/heat tape
  • Also retards heat loss on hot water plumbing
  • Flexible, self-sealing pipe insulation is pre-slit with factory applied pressure sensitive adhesive (PSA) to seam surfaces and has convenient built-in release tabs for easy installation
  • Used to retard heat gain and prevent condensation or frost formation on cold water plumbing, chilled water and air conditioning lines

SPECIFICATIONS

ASTM Specifications
ASTM C-1427, ASTM E84, ASTM E90
Collection
Imcolock®
Color Finish
Black
Inside Diameter
5/8 in
Material
Plastic
Material Type
Polyolefin
Thickness
1/2 in
UL Listed
Yes
Width
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday