0 items

Nomaco Insulation Econotherm 3/4 in. x 6 ft. Eco Thermometer Pre Split Insulation

N6IE06808

Inside Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Flexible, semi-split pipe insulation
  • Low density, closed cell, and chemically inert
  • Resistant to mold growth and erosion
  • Water vapor permeability is less than .05 perm-in

SPECIFICATIONS

ASTM Specifications
ASTM E-162, ASTM E-662
Collection
Econotherm
Color Finish
Charcoal Grey
Inside Diameter
5/8 in
Length
6 ft
Material
Plastic
Material Type
Polymer
Thickness
3/4 in
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday