Nomaco Insulation Articflex® 1-5/8 x 1/2 in. 20-Pack Pipe Insulation Thermacel

N6GWL048158

Inside Diameter

1-5/8 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM C-1427, ASTM E-84
Collection
Articflex®
Color Finish
White
Inside Diameter
1-5/8 in
Material
Plastic
Material Type
Polyolefin
Thickness
1/2 in
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday