Nomaco Insulation Econotherm® 1-3/8 x 1/2 in. 25-Pack Energy Cut Off Thermometer Pre Split Insulation

N6IE048138

Manufacturer Part #: 6IE048138

Width

1-3/8 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Flexible, semi-split pipe insulation
  • Low density, closed cell, and chemically inert
  • Resistant to mold growth and erosion
  • Working temperature range of 0° F to 200° F
  • Water vapor permeability is less than .05 perm-in

SPECIFICATIONS

ASTM Specifications
ASTM E-162, ASTM E-662
Collection
Econotherm®
Maximum Temperature
200
UL Listed
Yes
Width
1-3/8 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday