Nomaco Insulation

Econotherm® 2 3/8 x 1/2 in. 12-Pack Energy Cut Off Thermometer Pre Split Insulation

Part #N6IE048238  |  Manufacturer Part #6IE048238

Width:

2-3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Flexible, semi-split pipe insulation
  • Low density, closed cell, and chemically inert
  • Resistant to mold growth and erosion
  • Working temperature range of 0° F to 200° F
  • Water vapor permeability is less than .05 perm-in

Documents

Specifications

ASTM Specifications: ASTM E-162, ASTM E-662

Collection: Econotherm®

Color Finish: Grey

Length: 6 ft

Material: Plastic

Material Type: Polymer

Maximum Temperature: 200

Thickness: 1/2 in

UL Listed: Yes

Width: 2-3/8 in