2-3/8 x 3/4 in. x 6 ft. Plastic Pre-Split Pipe Insulation
Econotherm® 2-3/8 x 3/4 in. x 6 ft. Plastic Pre-Split Pipe Insulation
Package Quantity Info:
EA: 1 IP: 6 CA: 54-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Non-porous
- Low VOCs
- CFC/HCFC free
- Resistant to mold growth
- Made with up to 100% recycled content
- Fiber free
- Halogen free
Specifications
- ASTM:
- ASTM C-1427 Type 1 Grade 1, ASTM C-177, ASTM C-518, ASTM D-1171, ASTM E-84, ASTM E-90, ASTM E-96
- Application:
- Chilled Water, Cold Water Plumbing, Commercial, Hot Water Plumbing, Industrial, Residential, Tanks and Vessels
- Collection:
- Econotherm®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 2-3/8 in
- FM Approved:
- No
- Length:
- 6 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- Maximum Temperature:
- 200
- R value:
- R4
- Size:
- 2-3/8 in x 3/4 in x 6 ft
- Temperature Range:
- -330 to 210 Deg F
- Thickness:
- 0.75 in
- UL Listed:
- UL 181