2-5/8 x 3/4 in. x 6 ft. Plastic Pre-Split Pipe Insulation

You last purchased this on
 
Nomaco Insulation

Econotherm® 2-5/8 x 3/4 in. x 6 ft. Plastic Pre-Split Pipe Insulation

This product requires certification to purchase.
Brand image
You last purchased this on
 
Nomaco Insulation

Econotherm® 2-5/8 x 3/4 in. x 6 ft. Plastic Pre-Split Pipe Insulation

  • Fast #
  • Part #N6IE068258
  • Item #1098270
  • Manufacturer Part #6IE068258
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Non-porous
  • Low VOCs
  • CFC/HCFC free
  • Resistant to mold growth
  • Made with up to 100% recycled content
  • Fiber free
  • Halogen free
  • Requires Certification

Specifications

ASTM:
ASTM C-1427 Type 1 Grade 1, ASTM C-177, ASTM C-518, ASTM D-1171, ASTM E-84, ASTM E-90, ASTM E-96
Application:
Chilled Water, Cold Water Plumbing, Commercial, Hot Water Plumbing, Industrial, Residential, Tanks and Vessels
Collection:
Econotherm®
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter - Inside 1:
2-5/8 in
FM Approved:
No
Length:
6 ft
Material:
Plastic
Material Type:
Polyethylene
Maximum Temperature:
200
R value:
R4.2
Size:
2-5/8 in x 3/4 in x 6 ft
Temperature Range:
-330 to 210 Deg F
Thickness:
0.75 in
UL Listed:
UL 181