Nomaco Insulation

Econotherm® 2 x 3/4 in. IPS Energy Cut Off Thermometer Pre Split Insulation

Part #N6IE068200  |  Manufacturer Part #6IE068200

Width:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Meets requirements of ASTM C 1427
  • Water vapor transmission rate of 0.0 perm-in
  • Working temperature range of -330° F to +210° F
  • Flame spread rating of not greater than 25 and a smoke density rating of not greater than 50 when tested in accordance with ASTM E 84
  • Broad range of chemical resistance
  • Non-porous, Fiber free and, resistant to mold growth
  • Halogen free - non-corrosive to pipes
  • Can be directly buried underground (please consult a sales representative for proper applications)

Documents

Specifications

ASTM Specifications: ASTM E-162, ASTM E-662

Collection: Econotherm®

Color Finish: Grey

Length: 6 ft

Material: Plastic

Maximum Temperature: 200

Thickness: 3/4 in

UL Listed: Yes

Width: 2 in