Nomaco Insulation
FlexTherm® 1-1/8 in. Pipe Insulation Tube (Unslit)
Part #N6RU068118 | Item #4227788 | Manufacturer Part #6RU068118
Call for Pricing
EACH
Inside Diameter
Product Details
Documents
Specifications
ASTM Specifications: [ASTM C-534, ASTM D-1056, ASTM C-411]
Collection: FlexTherm®
Color Finish: Black
Inside Diameter: 1-1/8 in
Length: 6 ft
Material: Elastomeric
Thickness: 3/4 in
UL Listed: Yes