Nomaco Insulation
FlexTherm® 1-3/8 x 3/8 in. Pipe Insulation Rubber Closing Cell
Part #N6RU038138 | Item #3754374 | Manufacturer Part #6RU038138
Call for Pricing
per FOOT
Width:
1-3/8 inProduct Details
- Pipe insulation available in unslit tubular form in multiple wall thicknesses and sizes
- Environmentally-friendly, CFC-free, flexible elastomeric thermal insulation
- Non-porous, non-fibrous and resistant to mold growth
- Working temperature range of -70° F to 220° F / -57° C to 104° C
- Retards heat gain and prevents condensation on cold water plumbing
- Minimizes heat loss on hot water plumbing
- Retards flow of moisture vapor
Documents
Specifications
ASTM Specifications: [ASTM C-534, ASTM C-411, ASTM D-1056]
Collection: FlexTherm®
Color Finish: Black
Length: 6 ft
Material: Elastomer
Thickness: 3/8 in
UL Listed: Yes
Width: 1-3/8 in