1-1/4 in. x 6 ft. Rubber Pipe Insulation

You last purchased this on
 
Nomaco Insulation

FlexTherm® 1-1/4 in. x 6 ft. Rubber Pipe Insulation

This product requires certification to purchase.
Brand image
You last purchased this on
 
Nomaco Insulation

FlexTherm® 1-1/4 in. x 6 ft. Rubber Pipe Insulation

  • Fast #
  • Part #N6RU068158
  • Item #4113209
  • Manufacturer Part #6RU068158
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Environmentally-friendly, CFC-free, flexible elastomeric thermal insulation
  • Non-porous, non-fibrous and resistant to mold growth
  • Pipe insulation available in unslit tubular form in multiple wall thicknesses and sizes
  • Made in USA
  • Minimizes heat loss on hot water plumbing
  • Retards flow of moisture vapor
  • Retards heat gain and prevents condensation on cold water plumbing
  • Working temperature range of -70° F to 220° F / -57° C to 104° C
  • Unslit
  • 0.2 load factor
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-177, ASTM C-209, ASTM C-534 Type 1 Grade 1, ASTM D-1056-00-2B1, ASTM D-1171, ASTM E-84, ASTM E-96, ASTM G-21
Application:
Cold Water Plumbing, Hot Water Plumbing, IPS Pipe
Collection:
FlexTherm®
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter - Inside 1:
1-5/8 in
End Connection 1:
ID Tube
End Connections:
ID Tube
FM Approved:
No
Fits Pipe Size:
1-1/4 in
Length:
6 ft
Material:
Rubber
Material Type:
Elastomer
Maximum Temperature:
220
Origin:
Domestic
R value:
R5.1
Size:
1-5/8 in x 3/4 in x 6 ft
Temperature Range:
-70 to 220 Deg F (-57 to 104 Deg C)
Thickness:
3/4 in
UL Listed:
UL 181/UL 723/UL 94-5V
Weight:
25 lb