FlexTherm® 1-5/8 in. Wall Pipe Insulation

Part #N6RU100158  |  Item #506423  |  Manufacturer Part #6RU100158

Call for Pricing per FOOT

Inside Diameter

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Meets requirements of ASTM C 1427
  • Water vapor transmission rate of 0.0 perm-in
  • Working temperature range of -330° F to +210° F
  • Flame spread rating of not greater than 25 and a smoke density rating of not greater than 50 when tested in accordance with ASTM E 84
  • Broad range of chemical resistance
  • Non-porous, Fiber free and, resistant to mold growth
  • Halogen free - non-corrosive to pipes
  • Can be directly buried underground (please consult a sales representative for proper applications)

Documents

Specifications

ASTM Specifications: [ASTM C-534, ASTM D-1056, ASTM C-411]

Collection: FlexTherm®

Color Finish: Black

Inside Diameter: 1-5/8 in

Length: 6 ft

Material: Copper

Thickness: 1/2 in

UL Listed: Yes

Width: 1 in