Nomaco Insulation
FlexTherm® 1/2 in. Pipe Insulation Tube (Unslit)
Part #N6RU048048 | Item #4227787 | Manufacturer Part #6RU048048
Call for Pricing
EACH
Inside Diameter:
1/2 inProduct Details
Documents
Specifications
Collection: FlexTherm®
Inside Diameter: 1/2 in
Length: 6 ft
Material: Elastomeric
Thickness: 1/2 in
UL Listed: Yes