FlexTherm® 2-1/8 x 1/2 in. 17-Pack Wall Insulation

Part #N6RU048218  |  Item #1775874  |  Manufacturer Part #6RU048218

Call for Pricing EACH

Inside Diameter:

2-1/8 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Closed cell Elastomeric pipe insulation
  • Fiber free and non-dusting
  • Tough skin
  • Meets ASTM E 84 flame and smoke rating
  • Easy to fabricate
  • Superior cold weather flexibility

Documents

Specifications

ASTM Specifications: [ASTM C-534, ASTM C-411, ASTM D-1056]

Collection: FlexTherm®

Color Finish: Black

Inside Diameter: 2-1/8 in

Length: 6 ft

Material: Elastomer

Thickness: 1/2 in

UL Listed: Yes