2-1/2 in. x 6 ft. Rubber Pipe Insulation
FlexTherm® 2-1/2 in. x 6 ft. Rubber Pipe Insulation
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Environmentally-friendly, CFC-free, flexible elastomeric thermal insulation
- Non-porous, non-fibrous and resistant to mold growth
- Pipe insulation available in unslit tubular form in multiple wall thicknesses and sizes
- Meets requirements of ASTM C-1427
- Minimizes heat loss on hot water plumbing
- Retards flow of moisture vapor
- Retards heat gain and prevents condensation on cold water plumbing
- Working temperature range of -70° F to 220° F / -57° C to 104° C
- Unslit
Documents
Specifications
- ASTM:
- ASTM C-177, ASTM C-209, ASTM C-534 Type 1 Grade 1, ASTM D-1056-00-2B1, ASTM D-1171, ASTM E-84, ASTM E-96, ASTM G-21
- Collection:
- FlexTherm®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 2-5/8 in
- FM Approved:
- No
- Fits Pipe Size:
- 2-1/2 in
- Length:
- 6 ft
- Material:
- Rubber
- Material Type:
- Elastomer
- Maximum Temperature:
- 220
- Origin:
- Domestic
- R value:
- R3.1
- Size:
- 2-5/8 in x 1/2 in x 6 ft
- Temperature Range:
- -70 to 220 Deg F (-57 to 104 Deg C)
- Thickness:
- 1/2 in
- UL Listed:
- UL 181/UL 723/UL 94-5V
- Weight:
- 25 lb