1/2 in. x 6 ft. Rubber Pipe Insulation
FlexTherm® 1/2 in. x 6 ft. Rubber Pipe Insulation
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Environmentally-friendly, CFC-free, flexible elastomeric thermal insulation
- Non-porous, non-fibrous and resistant to mold growth
- Pipe insulation available in unslit tubular form in multiple wall thicknesses and sizes
- Made in USA
- Minimizes heat loss on hot water plumbing
- Retards flow of moisture vapor
- Retards heat gain and prevents condensation on cold water plumbing
- Working temperature range of -70° F to 220° F / -57° C to 104° C
- Unslit
- 0.2 load factor
Documents
Specifications
- ASTM:
- ASTM C-177, ASTM C-209, ASTM C-534 Type 1 Grade 1, ASTM D-1056-00-2B1, ASTM D-1171, ASTM E-84, ASTM E-96, ASTM G-21
- Application:
- Cold Water Plumbing, Hot Water Plumbing, IPS Pipe
- Collection:
- FlexTherm®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 3/4 in
- End Connection 1:
- ID Tube
- End Connections:
- ID Tube
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- Length:
- 6 ft
- Material:
- Rubber
- Material Type:
- Elastomer
- Maximum Temperature:
- 220
- Origin:
- Domestic
- R value:
- R2.3
- Size:
- 3/4 in x 3/8 in x 6 ft
- Temperature Range:
- -70 to 220 Deg F (-57 to 104 Deg C)
- Thickness:
- 3/8 in
- UL Listed:
- UL 181/UL 723/UL 94-5V
- Weight:
- 27 lb