Nomaco Insulation
FlexTherm® 5/8 x 3/8 in. 63-Pack Wall Insulation
Part #N6RU038058 | Item #2487233 | Manufacturer Part #6RU038058
Call for Pricing
EACH
Inside Diameter:
5/8 inProduct Details
- Unslit
- Made in USA
- Non-porous, non-fibrous and resistant to mold growth
- Working temperature range of -70° F to 220° F / -57° C to 104° C
- Retards heat gain and prevents condensation on cold water plumbing
- Minimizes heat loss on hot water plumbing
- Retards flow of moisture vapor
Documents
Specifications
ASTM Specifications: [ASTM C-534, ASTM C-411, ASTM D-1056]
Collection: FlexTherm®
Color Finish: Black
Color Finish Category: Blacks
Fits Pipe Size: 3/8 in;1/2 in;5/8 in
Inside Diameter: 5/8 in
Length: 6 ft
Material: Elastomer
Thickness: 3/8 in
UL Listed: Yes
Wall Thickness: 3/8 in