Nomaco Insulation

FlexTherm® 7/8 in. Seam-Seal Pipe Insulation

Part #N6RUL048078  |  Manufacturer Part #6RUL048078

Inside Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM C-411, ASTM C-534, ASTM D-1056

Collection: FlexTherm®

Color Finish: Black

Inside Diameter: 7/8 in

Length: 6 ft

Material: Elastomeric

Thickness: 1/2 in

UL Listed: Yes