Imcolock® 2-5/8 x 3/8 in. Wall Pipe Insulation Polymer

Part #N6IL038258  |  Item #2820273  |  Manufacturer Part #6IL038258

Call for Pricing per FOOT

Inside Diameter:

2-5/8 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Flexible, self-sealing pipe insulation is pre-slit with factory applied pressure sensitive adhesive (PSA) to seam surfaces and has convenient built-in release tabs for easy installation
  • Used to retard heat gain and prevent condensation or frost formation on cold water plumbing, chilled water and air conditioning lines
  • Also retards heat loss on hot water plumbing
  • Working temperature range of -330° F to 210° F / -201° C to 99° C
  • For installation in commercial, industrial, and residential insulation projects
  • Acceptable for use with heat tracing/heat tape

Documents

Specifications

ASTM Specifications: [ASTM C-1427, ASTM E-84]

Collection: Imcolock®

Color Finish: Black

Inside Diameter: 2-5/8 in

Material: Plastic

Material Type: Polyolefin

Thickness: 3/8 in

UL Listed: Yes