0 items

Nomaco Insulation FlexTherm® Wall Pipe Insulation

N6RU100

Inside Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Environmentally-friendly, CFC-free, flexible elastomeric thermal insulation
  • Minimizes heat loss on hot water plumbing
  • Non-porous, non-fibrous and resistant to mold growth
  • Pipe insulation available in unslit tubular form in multiple wall thicknesses and sizes
  • Retards flow of moisture vapor
  • Retards heat gain and prevents condensation on cold water plumbing
  • Working temperature range of -70° F to 220° F / -57° C to 104° C

SPECIFICATIONS

ASTM Specifications
ASTM C-411, ASTM C-534, ASTM D-1056
Collection
FlexTherm®
Color Finish
Black
Inside Diameter
1-1/8 in
Length
6 ft
Material
Copper
Thickness
1/2 in
UL Listed
Yes
Width
1 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday