NON-FOUL SUB LVL TRNSDR 705 0-10 FT

M705S14A4A4334000B

Manufacturer Part #: 705S14A4A4.334-000B10015B

Type

M705S14A4A4334000B

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Clog proof, open face sensing area
  • Reliable and accurate design
  • The Series 705 is a submersible level transmitter is ideal for lift stations, lagoons, open water and many other dirty water and slurry applications
  • The compact design features a wide sensing area comprised of a Teflon® coated elastomeric diaphragm for reliable operation in highly viscous or slurry environments
  • Highly accurate pressure sensor assembly and integrated electronics package in a durable waterproof housing constructed of 316 stainless steel (titanium optional)
  • The attached electrical cable includes Kevlar® members to prevent errors due to cable elongation and a unique water block feature that self-seals in the event of accidental cuts to the cable
  • Each transmitter is shipped with the latest SuperDry™ Vent Filter that prevents moisture from entering the vent tube for at least one year without maintenance, even in the most humid environments
  • Available options include Titanium body and sensor, ETFE cable jacket, 0-5 or custom VDC output, Temperature output and custom cable lengths
  • The Lightning Protected models include both internal and external, panel mounted devices for maximum protection against surges, spikes and lightning
  • KPSI Transducer calibrations are traceable to the National Institute of Standards and Technology (NIST)

SPECIFICATIONS

CE Approved
Yes
Cable Length ft
15 ft
FM Approved
Yes
High Pressure
4.34
NEMA Specifications
NEMA 6P, NEMA IP68
Outside Diameter
1-1/2 in
Temperature Range
-20 to 60 Deg C
Type
M705S14A4A4334000B
UL Listed
Yes
Volts
30V

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday