NON-FOUL SUB LVL TRNSDR 705 0-10 FT
NON-FOUL SUB LVL TRNSDR 705 0-10 FT
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reliable and accurate design
- The Series 705 is a submersible level transmitter is ideal for lift stations, lagoons, open water and many other dirty water and slurry applications
- Clog proof, open face sensing area
- Available options include Titanium body and sensor, ETFE cable jacket, 0-5 or custom VDC output, Temperature output and custom cable lengths
- The attached electrical cable includes Kevlar® members to prevent errors due to cable elongation and a unique water block feature that self-seals in the event of accidental cuts to the cable
- Each transmitter is shipped with the latest SuperDry™ Vent Filter that prevents moisture from entering the vent tube for at least one year without maintenance, even in the most humid environments
- Highly accurate pressure sensor assembly and integrated electronics package in a durable waterproof housing constructed of 316 stainless steel (titanium optional)
- The compact design features a wide sensing area comprised of a Teflon® coated elastomeric diaphragm for reliable operation in highly viscous or slurry environments
- KPSI Transducer calibrations are traceable to the National Institute of Standards and Technology (NIST)
- The Lightning Protected models include both internal and external, panel mounted devices for maximum protection against surges, spikes and lightning
Specifications
- CE Approved:
- Yes
- Cable Length (ft):
- 15 ft
- Diameter - Outside:
- 1-1/2 in
- FM Approved:
- Yes
- Length:
- 3-43/100 in
- Material:
- Stainless Steel, Plastic, Viton®
- Material Type:
- 316 SS
- NEMA:
- NEMA 6P, NEMA IP68
- Pressure - High:
- 4.34
- Pressure - Low:
- 0
- Temperature Range:
- -20 to 60 Deg C
- Type:
- M705S14A4B4334000B
- UL Listed:
- Yes
- Volts:
- 30V