NON-FOUL SUB LVL TRNSDR 705 0-20 FT

Part #M705S14A4B8668000B  |  Manufacturer Part #705S14A4B8.668-000B10025B

Type:

M705S14A4B8668000B
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Clog proof, open face sensing area
  • Reliable and accurate design
  • The Series 705 is a submersible level transmitter is ideal for lift stations, lagoons, open water and many other dirty water and slurry applications
  • The compact design features a wide sensing area comprised of a Teflon® coated elastomeric diaphragm for reliable operation in highly viscous or slurry environments
  • Highly accurate pressure sensor assembly and integrated electronics package in a durable waterproof housing constructed of 316 stainless steel (titanium optional)
  • The attached electrical cable includes Kevlar® members to prevent errors due to cable elongation and a unique water block feature that self-seals in the event of accidental cuts to the cable
  • Each transmitter is shipped with the latest SuperDry™ Vent Filter that prevents moisture from entering the vent tube for at least one year without maintenance, even in the most humid environments
  • Available options include Titanium body and sensor, ETFE cable jacket, 0-5 or custom VDC output, Temperature output and custom cable lengths
  • The Lightning Protected models include both internal and external, panel mounted devices for maximum protection against surges, spikes and lightning
  • KPSI Transducer calibrations are traceable to the National Institute of Standards and Technology (NIST)

Specifications

CE Approved: Yes

Cable Length ft : 25 ft

FM Approved: Yes

High Pressure: 8.67

Length: 3-43/100 in

Low Pressure: 0

Material: [Stainless Steel, Plastic, Viton®, Teflon®]

Material Type: 316 SS

NEMA Specifications: [NEMA 6P, NEMA IP68]

Outside Diameter: 1-1/2 in

Temperature Range: -20 to 60 Deg C

Type: M705S14A4B8668000B

UL Listed: Yes

Volts: 30V