NON-FOUL SUB LVL TRNSDR 705 0-40 FT

You last purchased this on
 

NON-FOUL SUB LVL TRNSDR 705 0-40 FT

This product requires certification to purchase.
You last purchased this on
 

NON-FOUL SUB LVL TRNSDR 705 0-40 FT

  • Fast #
  • Part #M705S14A4A17336000
  • Item #5094369
  • Manufacturer Part #705S14A4A17.336-000B10045
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Reliable and accurate design
  • The Series 705 is a submersible level transmitter is ideal for lift stations, lagoons, open water and many other dirty water and slurry applications
  • Clog proof, open face sensing area
  • Available options include Titanium body and sensor, ETFE cable jacket, 0-5 or custom VDC output, Temperature output and custom cable lengths
  • The attached electrical cable includes Kevlar® members to prevent errors due to cable elongation and a unique water block feature that self-seals in the event of accidental cuts to the cable
  • Each transmitter is shipped with the latest SuperDry™ Vent Filter that prevents moisture from entering the vent tube for at least one year without maintenance, even in the most humid environments
  • Highly accurate pressure sensor assembly and integrated electronics package in a durable waterproof housing constructed of 316 stainless steel (titanium optional)
  • The compact design features a wide sensing area comprised of a Teflon® coated elastomeric diaphragm for reliable operation in highly viscous or slurry environments
  • KPSI Transducer calibrations are traceable to the National Institute of Standards and Technology (NIST)
  • The Lightning Protected models include both internal and external, panel mounted devices for maximum protection against surges, spikes and lightning
  • Requires Certification

Specifications

CE Approved:
Yes
Cable Length (ft):
45 ft
Diameter - Outside:
1-1/2 in
FM Approved:
Yes
Length:
3-43/100 in
Material:
Stainless Steel, Plastic, Viton®
Material Type:
316 SS
NEMA:
NEMA 6P, NEMA IP68
Pressure - High:
17.34
Pressure - Low:
0
Temperature Range:
-20 to 60 Deg C
Type:
M705S14A4A17336000
UL Listed:
Yes
Volts:
30V