NON-FOUL SUB LVL TRNSDR 750 0-40 FT

You last purchased this on
 

NON-FOUL SUB LVL TRNSDR 750 0-40 FT

This product requires certification to purchase.
You last purchased this on
 

NON-FOUL SUB LVL TRNSDR 750 0-40 FT

  • Fast #
  • Part #M750S14D4A19296000
  • Item #5093440
  • Manufacturer Part #750S14D4A19.296-000B10055
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Diaphragm shield
  • Lightning protected models
  • Non-clog design
  • Each transducer is shipped with the latest SuperDry™ vent filter that prevents moisture from entering the vent tube for at least 1 year without maintenance, even in the most humid environments
  • Highly accurate pressure sensor assembly and integrated electronics package in a durable waterproof housing constructed of 316 stainless steel
  • The attached electrical cable includes Kevlar® members to prevent errors due to cable elongation and a unique water block feature self-seals in the event of accidental cuts to the cable
  • It provides precision depth measurement under most hostile conditions
  • The Series 750 submersible level transmitter is specifically designed to meet the rigorous environments encountered in sewage lift stations and slurry or highly viscous applications
  • Lightning protected models include both internal and external panel mounted devices for maximum protection against surges, spikes and lightning
  • Requires Certification

Specifications

AMP:
0.02
CE Approved:
Yes
Cable Length (ft):
45 ft
Diameter:
4-3/10 in
FM Approved:
Yes
Length:
6-3/4 in
Material:
Stainless Steel, Plastic, Viton®
Material Type:
316 SS, Delrin®
Maximum Temperature:
60
NEMA:
NEMA 6P, NEMA IP68
Pressure - High:
17.34
Pressure - Low:
0
Temperature Range:
-20 to 60 Deg C
Type:
M750S14D4A19296000
UL Listed:
Yes
Volts:
30V