NON-FOUL SUB LVL TRNSDR 750 0-40 FT

Part #M750S14D4B19296000  |  Manufacturer Part #750S14D4B19.296-000B10055

Type:

M750S14D4B19296000
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Non-clog design
  • Diaphragm shield
  • Lightning protected models
  • The Series 750 submersible level transmitter is specifically designed to meet the rigorous environments encountered in sewage lift stations and slurry or highly viscous applications
  • It provides precision depth measurement under most hostile conditions
  • Highly accurate pressure sensor assembly and integrated electronics package in a durable waterproof housing constructed of 316 stainless steel
  • The attached electrical cable includes Kevlar® members to prevent errors due to cable elongation and a unique water block feature self-seals in the event of accidental cuts to the cable
  • Each transducer is shipped with the latest SuperDry™ vent filter that prevents moisture from entering the vent tube for at least 1 year without maintenance, even in the most humid environments
  • Lightning protected models include both internal and external panel mounted devices for maximum protection against surges, spikes and lightning

Specifications

AMP: 0.02

CE Approved: Yes

Cable Length ft : 45 ft

Diameter: 4-3/10 in

FM Approved: Yes

High Pressure: 17.34

Length: 6-3/4 in

Low Pressure: 0

Material: [Stainless Steel, Plastic, Viton®, Teflon®]

Material Type: [316 SS, Delrin®]

Maximum Temperature: 60

NEMA Specifications: [NEMA 6P, NEMA IP68]

Outside Diameter: 4-3/10 in

Temperature Range: -20 to 60 Deg C

Type: M750S14D4B19296000

UL Listed: Yes

Volts: 30V