NON-FOUL SUB LVL TRNSDR 750 0-50 FT
NON-FOUL SUB LVL TRNSDR 750 0-50 FT
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Diaphragm shield
- Lightning protected models
- Non-clog design
- Each transducer is shipped with the latest SuperDry™ vent filter that prevents moisture from entering the vent tube for at least 1 year without maintenance, even in the most humid environments
- Highly accurate pressure sensor assembly and integrated electronics package in a durable waterproof housing constructed of 316 stainless steel
- The attached electrical cable includes Kevlar® members to prevent errors due to cable elongation and a unique water block feature self-seals in the event of accidental cuts to the cable
- It provides precision depth measurement under most hostile conditions
- The Series 750 submersible level transmitter is specifically designed to meet the rigorous environments encountered in sewage lift stations and slurry or highly viscous applications
- Lightning protected models include both internal and external panel mounted devices for maximum protection against surges, spikes and lightning
Specifications
- AMP:
- 0.02
- CE Approved:
- Yes
- Cable Length (ft):
- 55 ft
- Diameter:
- 4-3/10 in
- FM Approved:
- Yes
- Length:
- 6-3/4 in
- Material:
- Stainless Steel, Plastic, Viton®
- Material Type:
- 316 SS, Delrin®
- Maximum Temperature:
- 60
- NEMA:
- NEMA 6P, NEMA IP68
- Pressure - High:
- 21.67
- Pressure - Low:
- 0
- Temperature Range:
- -20 to 60 Deg C
- Type:
- M750S14D4A02167000
- UL Listed:
- Yes
- Volts:
- 30V