100 W Air-tight Quick Connect Housing

You last purchased this on
 
Nora Lighting

Aaliyah 100 W Air-tight Quick Connect Housing

This product requires certification to purchase.
You last purchased this on
 
Nora Lighting

Aaliyah 100 W Air-tight Quick Connect Housing

  • Fast #
  • Part #NNHIC17QAT
  • Item #2387518
  • Manufacturer Part #NHIC-17QAT
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Medium base socket for LED or halogen
  • IC air-tight
  • 120V input
  • Quick connect provided
  • Adjustable socket bracket
  • CETLus listed for wet locations
  • Compatible with LED retrofits
  • 24-1/2" adjustable bar hangers
  • Rated for direct contact with insulation
  • Accommodates 1-1/4" maximum ceiling thickness
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM E-283
Application:
Residential
Coating:
Galvanized
Collection:
Aaliyah
Depth:
7 in
Diameter:
6 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
7-1/2 in
Installation Type:
Recessed Mount
Length:
9-5/8 in
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Down Lighting
Material:
Aluminum, Steel
Number of Lights:
1
Product Type:
Housing
UL Listed:
Suitable for Damp Locations
Volts:
110/120V
Watts:
90 W
Weight:
3 lb