0 items

Nora Lighting NUD-88 Series 11 in. 6.7W 3000K LED Under-Cabinet Light

NNUD881130

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
LED
CEC Compliant
For Sale in CA
Collection
NUD-88 Series
Color Finish
White
Color Finish Category
Whites
Color Temperature
3000
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
1 in
Installation Type
Undermount
Length
11 in
UL Listed
Yes
Watts
6.7
Width
3-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday