Nora Lighting
1.44W 1-Light LED Mini Step Light in White
Part #NNSW6619W | Item #7530247 | Manufacturer Part #NSW6619W
Product Details
Specifications
Bulb Type: LED
Color Finish: White
Color Finish Category: Whites
Height: 2-3/4 in
Number Of Hours: 30000
Number Of Lights: 1
Volts: 120V
Watts: 1.44
Width: 4-1/2 in