Nora Lighting

16W 2-Light Fluorescent T5 Under Cabinet Light in White

Part #NNU24L  |  Manufacturer Part #NU-24L

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Fluorescent

Color Finish: White

Color Finish Category: Whites

Light Bulb Shape Code: T5

Number Of Lights: 2

Type: NNU24L

Watts: 16