Nora Lighting

2-3/8 in. 2700K Non-Adjustable Square Straight Regressed Reflector Trim in Black and White

Part #NNIO1SNG27XBW  |  Manufacturer Part #NIO-1SNG27XBW

Color/Finish:
Black/White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Beam Spread: 60°

Bulb Type: LED

Color Finish: Black/White

Color Finish Category: Whites

Color Temperature: 2700

Height: 3 in

Installation Type: Ceiling Mount

UL Listed: Yes

Watts: 9

Width: 2-3/8 in