Nora Lighting

2-3/8 in. 3000K Square Bull Nose Regressed Curved Reflector Trim in White

Part #NNIO1SNB30XWW  |  Manufacturer Part #NIO-1SNB30XWW

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Beam Spread: 60°

Bulb Type: LED

Color Finish: White

Color Finish Category: Whites

Color Temperature: 3000

Height: 3 in

Installation Type: Ceiling Mount

UL Listed: Yes

Watts: 9

Width: 2-3/8 in