Nora Lighting 2-3/8 in. 4000K Non-Adjustable Round Straight Regressed Trim

NNIO1RNG40X

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Beam Spread
60°
Bulb Type
LED
Color Finish
White
Color Finish Category
Whites
Color Temperature
4000
Height
3 in
Installation Type
Ceiling Mount
UL Listed
Yes
Watts
9
Width
2-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday