0 items

Nora Lighting NUD-77 Series 24-1/4 in. 8W 3000K LED Under-Cabinet Light

NNUD772430

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
LED
CEC Compliant
Not for Sale in CA
Collection
NUD-77 Series
Color Finish
White
Color Finish Category
Whites
Color Temperature
3000
Energy Star Compliant
Yes
Glass Type
Frosted
Green
Energy Star, Yes
Height
1 in
Installation Type
Undermount
Length
24-1/4 in
UL Listed
No
Watts
8
Width
3-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday