Nora Lighting

24 in. LED Panel Surface Mounting Frame

Part #NNPD22DFKA  |  Manufacturer Part #NPD-22DFK/A

Width:

24 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: LED

Height: 2-1/2 in

Installation Type: Surface Mount

Length: 24 in

Material: Aluminum

UL Listed: No

Width: 24 in