0 items

Nora Lighting Cobalt Series 2700K LED Recessed Retrofit Downlight Trim

NNLCBC451D27

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
LED
Collection
Cobalt Series
Color Finish
White
Color Finish Category
Whites
Color Temperature
2700
Diameter
5-1/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
3-1/4 in
Lighting Direction
Down Lighting
Lumens
1000
Material
Aluminum
UL Listed
Yes
Volts
120V
Watts
16

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday