0 items

Nora Lighting NIO-2 Series 3-11/20 in. 2700K Adjustable Round Surface Gimbal Trim

NNIO2RG27X

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Beam Spread
60°
Bulb Type
LED
Collection
NIO-2 Series
Color Finish
White
Color Finish Category
Whites
Color Temperature
2700
Height
2-3/4 in
Installation Type
Ceiling Mount
Material
Die Cast Aluminum
UL Listed
Yes
Watts
14
Width
3-11/20 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday