0 items

Nora Lighting Cobalt Series 3-3/4 in. 2700K LED Recessed Retrofit Downlight Trim

NNLCBC55127

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
LED
Collection
Cobalt Series
Color Finish
White
Color Finish Category
Whites
Color Temperature
2700
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
3-3/4 in
Material
Aluminum
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
16

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday