0 items

Nora Lighting Bravo 32 in. 10W 3000K LED Linear Light

NNUD443230

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
LED
Collection
Bravo
Color Finish
White
Color Finish Category
Whites
Color Temperature
3000
Depth
1 in
Energy Star Compliant
Yes
Glass Type
Frosted
Green
Energy Star, Yes
Installation Type
Undermount
Length
32 in
Material
Aluminum
UL Listed
No
Watts
10

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday