Nora Lighting

36W 3500K LED Panel Flushmount Ceiling Fixture

Part #NNPDE1435A  |  Manufacturer Part #NPD-E14/35A

Color Temperature

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: LED

Color Finish: White

Color Finish Category: Whites

Color Temperature: 3500

Energy Star Compliant: No

Glass Type: Diffuser

Height: 7/20 in

Installation Type: Ceiling Mount

Length: 4 ft

Lumens: 3300

Material: Aluminum

Number Of Lights: 186

UL Listed: Yes

Watts: 36

Width: 1 ft