0 items

Nora Lighting 36W LED Panel Flushmount Ceiling Fixture

NNPDE14A

Color Temperature

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
LED
Color Finish
White
Color Finish Category
Whites
Color Temperature
3500
Energy Star Compliant
No
Glass Type
Diffuser
Height
7/20 in
Installation Type
Ceiling Mount
Length
4 ft
Lumens
3300
Material
Aluminum
Number Of Lights
186
UL Listed
Yes
Watts
36
Width
1 ft

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday