0 items

Nora Lighting 4.3W LED Under-Cabinet Light

NNULB12LED30

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
LED
Color Finish
Aluminum
Color Temperature
3000
Energy Star Compliant
No
Height
1/2 in
Length
11-3/4 in
UL Listed
Yes
Volts
24V
Watts
4.3
Width
3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday